Beli pneumatic rivet gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  2. TEKIRO Air Riveter (Tang Rivet Angin)
    Mulai

    Rp1.299.900

    TEKIRO Air Riveter (Tang Rivet Angin)
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  3. NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Mulai

    Rp12.999.900

    NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Deskripsi:
    A POP pneumatic rivet tool with excellent durability.A mandrel storage case is standard equipment.The connector is removable and has a highly safe structure.* Some materials cannot be used even if they are within the rivet diameter usage range.
    atribut:
    • Required Air Pressure (MPa): 0.5 to 0.6
  4. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  5. NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Mulai

    Rp21.999.900

    NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Deskripsi:
    Achieves higher durability! Adopts a highly durable seal that prevents oil leakage The grip has an ergonomic design and non-slip equipment to improve operability! Equipped with a large-capacity mandrel collector, safety measures that automatically stop air when removed Easy disassembly and assembly
  6. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  7. LOBSTER(LOBTEX) Pneumati Riveters Vacuum
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumati Riveters Vacuum
    atribut:
    • Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
  8. JTC 8Pcs Air Hammer Set
    Mulai

    Rp5.099.900

    JTC 8Pcs Air Hammer Set
    Deskripsi:
    Content:- 1PC JTC-3310 Air hammer- 1PC JTC-3334 Safty coupler- 6PCS JTC-3326, 3327, 3330, 3331, 3332, 3333 Chisels
    atribut:
    • Air inlet (inch): 1/4
    • Overall Length (mm): 225
    • Piston Stroke (mm): 89
    • Stroke Speed (bpm): 2100
  9. monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Mulai

    Rp3.999.900

    monotaro Air Grinder For Heavy Grinding (Long Shaft Type)
    Deskripsi:
    It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 345
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT3/8
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 142
    • Revolution Per Minute (rpm): 14600
  10. KRISBOW Air Chipping Hammer
    Mulai

    Rp1.099.900

    KRISBOW Air Chipping Hammer
    atribut:
    • Blow per Minute (bpm): 3000
    • Air Pressure (bar): 6
    • Hose size (inch): 3/8
    • Average Air Consumption (L/minute): 283
  11. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  12. JTC Air Hammer-190
    Mulai

    Rp1.699.900

    JTC Air Hammer-190
    atribut:
    • Stroke Speed: 3200 r.p.m
    • Air inlet: 1/4 Inch
    • Net Weight: 1,6 Kg
    • Length: 175 mm
    • Include: chisels (175mmL ) x 2 pcs
    • Air consumption: 110 L/min
    • Sound pressure: 99 dBA
    • Vibration: 13,5 m/s square
  13. Chicago Pneumatic Air-Powered Riveting Tool
    Mulai

    Rp6.499.900

    Chicago Pneumatic Air-Powered Riveting Tool
    Deskripsi:
    Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
    atribut:
    • UNSPSC: 27112402
    • Air Pressure (psi): 90
    • Air consumption (CFM): 4
    • Air inlet (inch): 1/4 NPT
    • Blind Rivet Dia. - Aluminum (inch): 3/32; 1/8; 5/32; 3/16
    • Duty Rating: General Duty
    • Exhaust Location: Side
    • Features: Number Plates
    • Housing Material: Aluminium
    • Includes: (4) Nosepieces 3/32inch, 1/8inch, 5/32inch, 3/16inch, and Twist Off Cup for Storage
    • Includes Mandrel Collection: Yes
    • Maximum Air Pressure (psi): 90
    • Min. Air Pressure (psi): 90
    • Minimum Hose Size (inch): 3/8
    • Nose Dia. (inch): 3/32; 1/8; 5/32; 3/16
    • Nose Length (inch): 3
    • Overall Height (inch): 6-1/2
    • Overall Length (inch): 8-7/8
    • Overall Width (inch): 1/8
    • Power Source: Air Powered
    • Pulling Force (lbf): 2200
    • Rivet Type: Blind Rivet
    • Stroke Length (inch): 1
    • Tool Weight (lbs): 3.3
  14. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
  15. LOBSTER (LOBTEX) Air Riveter
    54%
    Mulai

    Rp6.499.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  16. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  17. POP AVDEL Air-Powered Riveting Tool
    Mulai

    Rp31.999.900

    POP AVDEL Air-Powered Riveting Tool
    Deskripsi:
    Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
    atribut:
    • UNSPSC: 27112402
    • Duty Rating: Industrial Duty
    • Exhaust Location: Bottom
    • Minimum Hose Size (inch): 1/4
    • Nose Dia. (inch): 1
    • Nose Length (inch): 3
    • Power Source: Air Powered
    • Stroke Length (inch): 1
  18. monotaro Air Riveter Set
    Mulai

    Rp3.199.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  19. Wipro Air Riveter
    Mulai

    Rp559.900

  20. LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty
    atribut:
    • Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
    • Type: Heavy Duty
    • Torque (kN): 14
    • Weight (g): 2100
Daftar Harga pneumatic rivet gun Terbaru October 2026
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
TEKIRO Air Riveter (Tang Rivet Angin)Rp1.299.900
NIPPON POP RIVETS AND FASTENERS Pop Air RiveterRp12.999.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet ToolRp21.999.900
MILWAUKEE Cordless Riveting Tool (Rivet gun)Rp4.399.900
LOBSTER(LOBTEX) Pneumati Riveters VacuumRp10.999.900
JTC 8Pcs Air Hammer SetRp5.099.900
monotaro Air Grinder For Heavy Grinding (Long Shaft Type)Rp3.999.900
KRISBOW Air Chipping HammerRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)